Automotive Bolt-On Fuse, MID Series, 30A to 200A, Fast-Acting, MIDI Style

  • Mfr # MID-40A

  • Zoro # G013841338


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Series
MID
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
32V DC
Body Style
MIDI Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MID-40A
Zoro #
G013841338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.65 in
Height
0.32 in
Width
0.47 in

Details

Item
Automotive Bolt-On Fuse
Series
MID
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
32V DC
Body Style
MIDI Style
Interrupt Rating
1kA at 32V DC
Fuse Group
MIDI Style
Fuse Type
Automotive Bolt-On Fuse
Current Rating
40 A
DC Interrupt Rating
1,000 A
Response Time
Fast

Description

Automotive Bolt-On Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.