Automotive Bolt-On Fuse, MIDA Series, 30A to 200A, Fast-Acting, MIDI Style

  • Mfr # MIDA-80A

  • Zoro # G813841873


product price:  $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Series
MIDA
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
MIDI Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDA-80A
Zoro #
G813841873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.65 in
Height
0.31 in
Width
0.47 in

Details

Item
Automotive Bolt-On Fuse
Series
MIDA
Amps
30A to 200A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
MIDI Style
Interrupt Rating
2kA at 58V DC
Fuse Type
Automotive Bolt-On Fuse
DC Interrupt Rating
2,000 A
Fuse Group
MIDI Style
Response Time
Fast
Current Rating
80 A

Description

Automotive Bolt-On Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.