Automotive Glass Fuse, APG Series, 5A to 30A, 32V DC

  • Mfr # APG-25A

  • Zoro # G113841337


product price: $0.53
/ea
Sold in multiples of 15 for $7.95

Key Features

Series
APG
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APG-25A
Zoro #
G113841337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.23 in
Width
0.23 in
Depth
0.94 in

Details

Item
Automotive Glass Fuse
Series
APG
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Body Style
Torpedo
Response Time
Fast
Current Rating
25 A
Fuse Group
Torpedo Style
Fuse Type
Automotive Glass Fuse

Description

Torpedo Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.