Automotive Glass Fuse, APG Series, 5A to 30A, 32V DC

  • Mfr # APG-8A

  • Zoro # G513841210


product price: $0.53
/ea
Sold in multiples of 15 for $7.95

Key Features

Series
APG
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-8A
Zoro #
G513841210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.23 in
Width
0.23 in
Depth
0.94 in

Details

Item
Automotive Glass Fuse
Series
APG
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Body Style
Torpedo
Fuse Type
Automotive Glass Fuse
Fuse Group
Torpedo Style
Response Time
Fast
Current Rating
8 A

Description

Torpedo Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.