Automotive Glass Fuse, FSG-G Series, Fast-Acting, 50A, 32V AC, 1kA at 32V AC/DC
- Mfr # FSG-G-50A
- Zoro # G413841815
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Series
FSG-G
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSG-G-50A
- Zoro #
- G413841815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Glass Fuse
- Series
- FSG-G
- Speed
- Fast-Acting
- Amps
- 50A
- DC Voltage Rating
- 32V DC
- AC Voltage Rating
- 32V AC
- Interrupt Rating
- 1kA at 32V AC/DC
- Standards
- UL/CSA
- Response Time
- Fast
- Current Rating
- 50 A
- DC Interrupt Rating
- 1,000 A
- Fuse Type
- Automotive Glass Fuse
- AC Interrupt Rating
- 1,000 A
Dimensions
- Diameter
- 13/32 in
- Length
- 0.4 in
- Width
- 0.4 in
- Depth
- 1.5 in
- Fuse Size
- 5AG (13/32" x 1-1/2")
Description
Automotive Glass Fuse, FSG-G Series, Fast-Acting, 50A, 32V AC, 1kA at 32V AC/DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.