Automotive Glass Fuse, FSG Series, Fast-Acting, 500mA to 80A, 32V AC, 1kA at 32V AC/DC

  • Mfr # FSG-20A

  • Zoro # G013841130


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Series
FSG
Speed
Fast-Acting
Amps
500mA to 80A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSG-20A
Zoro #
G013841130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
13/32 in
Length
0.4 in
Width
0.4 in
Depth
1.5 in
Fuse Size
5AG (13/32" x 1-1/2")

Details

Item
Automotive Glass Fuse
Series
FSG
Speed
Fast-Acting
Amps
500mA to 80A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Interrupt Rating
1kA at 32V AC/DC
Standards
UL/CSA
DC Interrupt Rating
1,000 A
Agency Compliance
cURus
AC Interrupt Rating
1,000 A
Fuse Type
Automotive Glass Fuse
Response Time
Fast
Current Rating
20 A

Description

Automotive Glass Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.