Shop OPTIFUSE
See all product information
Create Account
Automotive Glass Fuse, FSH Series, Fast-Acting, 100mA to 30A, 125V AC, 10kA at 250V AC
- Mfr # FSH-5A
- Zoro # G213841664
product price:Â
$
0.69
/ea
Sold in multiples of 12 for
$8.28
Key Features
Series
FSH
Speed
Fast-Acting
Amps
100 mA to 30 A
DC Voltage Rating
250VAC
AC Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSH-5A
- Zoro #
- G213841664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1/4 in
- Length
- 0.25 in
- Width
- 0.25 in
- Depth
- 0.63 in
- Fuse Size
- 1AG (1/4" x 5/8")
Details
- Item
- Automotive Glass Fuse
- Series
- FSH
- Speed
- Fast-Acting
- Amps
- 100 mA to 30 A
- DC Voltage Rating
- 250VAC
- AC Voltage Rating
- 125V AC
- Interrupt Rating
- 10kA at 250V AC
- Standards
- UL/CSA
- Current Rating
- 5 A
- Response Time
- Fast
- Agency Compliance
- cURus
- Fuse Type
- Automotive Glass Fuse
- AC Interrupt Rating
- 1,000 A
Description
Automotive Glass Fuse, FSH Series, Fast-Acting, 100mA to 30A, 125V AC, 10kA at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.