Automotive Glass Fuse, FSO Series, Fast-Acting, 4A to 30A, 32V AC

  • Mfr # FSO-7.5A

  • Zoro # G013841482


product price:  $0.59
/ea
Sold in multiples of 14 for $8.26

Key Features

Series
FSO
Speed
Fast-Acting
Amps
4A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSO-7.5A
Zoro #
G013841482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
0.25 in
Width
0.25 in
Depth
0.87 in

Details

Item
Automotive Glass Fuse
Series
FSO
Speed
Fast-Acting
Amps
4A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Body Style
SFE Style
Standards
UL/CSA
Fuse Type
Automotive Glass Fuse
Fuse Group
SFE Style
Current Rating
7.5 A
Response Time
Fast

Description

Automotive Glass Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.