
Automotive Glass Fuse, FSO Series, Fast-Acting, 4A to 30A, 32V AC
Mfr # FSO-9A
Zoro # G913841445
product price:Â $0.73
/ea
Sold in multiples of 14 for $10.22
Key Features
Series
FSO
Speed
Fast-Acting
Amps
4A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSO-9A
Zoro #
G913841445
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
0.25 in
Width
0.25 in
Depth
0.87 in
Details
Item
Automotive Glass Fuse
Series
FSO
Speed
Fast-Acting
Amps
4A to 30A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Body Style
SFE Style
Standards
UL/CSA
Fuse Group
SFE Style
Fuse Type
Automotive Glass Fuse
Current Rating
9 A
Response Time
Fast
Description
Automotive Glass Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.