Shop OPTIFUSE
See all product information
Automotive Glass Fuse, FSW Series, Fast-Acting, 100mA to 30A, 250V AC, 10kA at 250V AC, 1kA DC
Mfr # FSW-5A
Zoro # G313841908
product price:Â $0.93
/ea
Sold in multiples of 9 for $8.37
Key Features
Series
FSW
Speed
Fast-Acting
Amps
100mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSW-5A
Zoro #
G313841908
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
0.25 in
Width
0.25 in
Depth
0.87 in
Fuse Size
7AG (1/4" x 7/8")
Details
Item
Automotive Glass Fuse
Series
FSW
Speed
Fast-Acting
Amps
100mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC, 1kA DC
Standards
UL/CSA
Response Time
Fast
AC Interrupt Rating
200 A
Current Rating
5 A
Fuse Type
Automotive Glass Fuse
Description
Automotive Glass Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.