Shop OPTIFUSE

Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC

  • Mfr # FSX-12A

  • Zoro # G413840351


product price:  $0.69
/ea
Sold in multiples of 12 for $8.28

Key Features

Series
FSX
Speed
Fast-Acting
Amps
250mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSX-12A
Zoro #
G413840351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
0.25 in
Width
0.25 in
Depth
1 in
Fuse Size
8AG (1/4" x 1")

Details

Item
Automotive Glass Fuse
Series
FSX
Speed
Fast-Acting
Amps
250mA to 30A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Standards
UL/CSA
Response Time
Fast
Fuse Type
Automotive Glass Fuse
Agency Compliance
cURus; UL 248
AC Interrupt Rating
200 A
Current Rating
12 A

Description

Automotive Glass Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.