Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC
- Mfr # FSX-4A
- Zoro # G613840052
product price:Â
$
0.62
/ea
Sold in multiples of 20 for
$12.40
Key Features
Series
FSX
Speed
Fast-Acting
Amps
250mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSX-4A
- Zoro #
- G613840052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Series
- FSX
- Speed
- Fast-Acting
- Amps
- 250mA to 30A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10kA at 250V AC
- Item
- Automotive Glass Fuse
- Standards
- UL/CSA
- Current Rating
- 4 A
- Agency Compliance
- cULus; UL 248
- Fuse Type
- Automotive Glass Fuse
- Response Time
- Fast
- AC Interrupt Rating
- 10,000 A
Dimensions
- Diameter
- 1/4 in
- Length
- 0.25 in
- Width
- 0.25 in
- Height
- 1 in
- Fuse Size
- 8AG (1/4" x 1")
Description
Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.