Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC
- Mfr # FSX-8A
- Zoro # G713839949
product price:Â
$
0.69
/ea
Sold in multiples of 12 for
$8.28
Key Features
Series
FSX
Speed
Fast-Acting
Amps
250 mA to 30 A
DC Voltage Rating
250VAC
AC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSX-8A
- Zoro #
- G713839949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1/4 in
- Length
- 0.25 in
- Width
- 0.25 in
- Depth
- 1 in
- Fuse Size
- 8AG (1/4" x 1")
Details
- Item
- Automotive Glass Fuse
- Series
- FSX
- Speed
- Fast-Acting
- Amps
- 250 mA to 30 A
- DC Voltage Rating
- 250VAC
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10kA at 250V AC
- Standards
- UL/CSA
- Current Rating
- 8 A
- AC Interrupt Rating
- 10,000 A
- Response Time
- Fast
- Fuse Type
- Automotive Glass Fuse
- Agency Compliance
- cULus; UL 248
Description
Automotive Glass Fuse, FSX Series, Fast-Acting, 250mA to 30A, 250V AC, 10kA at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.