Automotive Link Fuse, FMX-I Series, 20A to 60A, 32V DC

  • Mfr # FMX-I-30A

  • Zoro # G713841263


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Series
FMX-I
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMX-I-30A
Zoro #
G713841263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.56 in
Width
0.48 in
Depth
1.07 in

Details

Item
Automotive Link Fuse
Series
FMX-I
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Female Terminals
Standards
ISO, SAE
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Link Fuse
Current Rating
30 A
Agency Compliance
ISO; SAE
Fuse Group
Female Terminals
Response Time
Fast

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.