Automotive Link Fuse, FMX-MS Series, 15A to 60A, 58V DC

  • Mfr # FMX-MS-25A

  • Zoro # G813841484


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Series
FMX-MS
Speed
Fast-Acting
Amps
15A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMX-MS-25A
Zoro #
G813841484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.42 in
Width
0.69 in
Depth
0.24 in

Details

Item
Automotive Link Fuse
Series
FMX-MS
Speed
Fast-Acting
Amps
15A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Female Terminals
Standards
ISO, SAE
Response Time
Fast
Current Rating
25 A
DC Interrupt Rating
1,000 A
Fuse Group
Female Terminals
Agency Compliance
ISO; SAE
Fuse Type
Automotive Link Fuse

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.