Automotive Link Fuse, FMX-MS Series, 15A to 60A, 58V DC

  • Mfr # FMX-MS-40A

  • Zoro # G513841548


product price:  $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Series
FMX-MS
Speed
Fast-Acting
Amps
15A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMX-MS-40A
Zoro #
G513841548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.42 in
Width
0.69 in
Depth
0.24 in

Details

Item
Automotive Link Fuse
Series
FMX-MS
Speed
Fast-Acting
Amps
15A to 60A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Female Terminals
Standards
ISO, SAE
Fuse Group
Female Terminals
Fuse Type
Automotive Link Fuse
Agency Compliance
ISO; SAE
DC Interrupt Rating
1,000 A
Response Time
Fast
Current Rating
40 A

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.