Zoro Homepage

Automotive Link Fuse, TFLD Series, 20A to 140A, 32V DC

  • Mfr # TFLD-80A

  • Zoro # G413840023


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Series
TFLD
Speed
Fast-Acting
Amps
20A to 140A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFLD-80A
Zoro #
G413840023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.81 in
Width
0.49 in
Depth
0.85 in

Details

Item
Automotive Link Fuse
Series
TFLD
Speed
Fast-Acting
Amps
20A to 140A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Male Terminals
Standards
ISO, SAE
Response Time
Fast
Fuse Type
Automotive Link Fuse
Agency Compliance
ISO; SAE
Fuse Group
Male Terminals
Current Rating
80 A
DC Interrupt Rating
1,000 A

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.