Automotive Link Fuse, TFLP Series, 45A to 75A, 32V DC

  • Mfr # TFLP-75A

  • Zoro # G713841355


product price:  $8.85
/ea

Key Features

Series
TFLP
Speed
Fast-Acting
Amps
45A to 75A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFLP-75A
Zoro #
G713841355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.91 in
Width
0.62 in
Depth
1.53 in

Details

Item
Automotive Link Fuse
Series
TFLP
Speed
Fast-Acting
Amps
45A to 75A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Female Terminals
Standards
ISO, SAE
Fuse Type
Automotive Link Fuse
DC Interrupt Rating
1,000 A
Agency Compliance
ISO; SAE
Current Rating
75 A
Response Time
Fast
Fuse Group
Female Terminals

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.