
Automotive Link Fuse, TFLS Series, 20A to 80A, 32V DC
Mfr # TFLS-70A
Zoro # G113841207
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Series
TFLS
Speed
Fast-Acting
Amps
20A to 80A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFLS-70A
Zoro #
G113841207
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.67 in
Width
0.52 in
Depth
1.06 in
Details
Item
Automotive Link Fuse
Series
TFLS
Speed
Fast-Acting
Amps
20A to 80A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Female Terminals
Standards
ISO, SAE
Fuse Group
Female Terminals
Agency Compliance
ISO; SAE
Current Rating
70 A
Response Time
Fast
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Link Fuse
Description
Automotive Link Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.