Automotive Link Fuse, TFLS Series, 20A to 80A, 32V DC

  • Mfr # TFLS-80A

  • Zoro # G813841279


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Series
TFLS
Speed
Fast-Acting
Amps
20A to 80A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFLS-80A
Zoro #
G813841279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.67 in
Width
0.52 in
Depth
1.06 in

Details

Item
Automotive Link Fuse
Series
TFLS
Speed
Fast-Acting
Amps
20A to 80A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Female Terminals
Standards
ISO, SAE
Response Time
Fast
DC Interrupt Rating
1,000 A
Agency Compliance
ISO; SAE
Fuse Group
Female Terminals
Current Rating
80 A
Fuse Type
Automotive Link Fuse

Description

Automotive Link Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.