Bar Fuse Holder, 300A Amp Range, 58V DC Volt Rating, Automotive Bolt-On Fuses Fuse Type

  • Mfr # MBPH-C-1/4

  • Zoro # G613840182


product price:  $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Amp Range
300A
Voltage Rating
58V DC
Fits Fuse Type
Automotive Bolt-On Fuses
Fuse Type
Automotive Bolt-On Fuses
Width
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBPH-C-1/4
Zoro #
G613840182
UPC #
-
Country of Origin
China

Dimensions

Width
0.79 in
Length
2.29 in
Height
0.87 in

Details

Item
Bar Fuse Holder
Amp Range
300A
Voltage Rating
58V DC
Fits Fuse Type
Automotive Bolt-On Fuses
Fuse Type
Automotive Bolt-On Fuses
For Use With
Designed for battery protection fuses
Series
MBPH-X-C
Number of Circuits
1
Fuse Group
Battery Protection
Current Rating
300 A
DC Voltage Rating
58V DC

Description

Bar Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.