Shop OPTIFUSE
See all product information
Create Account
Ceramic Fuse, FCF / FCF-P Series, Fast-Acting, 15A, 250V AC, 50A at 250V AC
- Mfr # FCF-1A
- Zoro # G613841912
product price:Â
$
0.58
/ea
Sold in multiples of 14 for
$8.12
Key Features
Series
FCF / FCF-P
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
Diameter
3.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCF-1A
- Zoro #
- G613841912
- UPC #
- -
- Country of Origin
- China
- Series
- FCF / FCF-P
- Speed
- Fast-Acting
- Amps
- 15A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 50A at 250V AC
- Body Material
- Ceramic
- DC Voltage Rating
- 250V AC
- Item
- Ceramic Fuse
- Standards
- UL/CSA
- Response Time
- Fast
- AC Interrupt Rating
- 50 A
- Agency Compliance
- cULus; UL 248
- Current Rating
- 1 A
- Fuse Type
- Electronic Glass & Ceramic Fuse
Dimensions
- Diameter
- 3.6 mm
- Length
- 0.14 in
- Width
- 0.14 in
- Height
- 0.39 in
- Fuse Size
- 3.6 x 10 mm
Description
Ceramic Fuse, FCF / FCF-P Series, Fast-Acting, 15A, 250V AC, 50A at 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.