Ceramic Fuse, SCA / SCA-P Series, Very Fast Acting, 25A, 500V AC, 10kA at 250V AC

  • Mfr # SCA-1A

  • Zoro # G013840010


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Series
SCA / SCA-P
Speed
Very Fast Acting
Amps
25A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCA-1A
Zoro #
G013840010
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.3 mm
Length
0.2 in
Height
1.25 in
Width
0.2 in
Fuse Size
6.3 x 32 mm

Details

Series
SCA / SCA-P
Speed
Very Fast Acting
Amps
25A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
Body Material
Ceramic
DC Voltage Rating
500V DC
Item
Ceramic Fuse
Standards
IEC
AC Interrupt Rating
10,000 A
Response Time
Very Fast
Agency Compliance
cURus; IEC 60127
Current Rating
1 A
Fuse Type
Electronic Glass & Ceramic Fuse

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.