Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, TCA / TCA-P Series, Time-Delay, 30A, 250V AC, 750A at 250V AC

  • Mfr # TCA-10A

  • Zoro # G013841307


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Series
TCA / TCA-P
Speed
Time-Delay
Amps
30A
AC Voltage Rating
250V AC
Interrupt Rating
750A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCA-10A
Zoro #
G013841307
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.30 mm
Length
0.2 in
Width
0.2 in
Height
1.25 in
Fuse Size
6.3 x 32 mm

Details

Series
TCA / TCA-P
Speed
Time-Delay
Amps
30A
AC Voltage Rating
250V AC
Interrupt Rating
750A at 250V AC
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
UL/CSA
AC Interrupt Rating
200 A
Fuse Type
Electronic Glass & Ceramic Fuse
Current Rating
10 A
Response Time
Slow
Agency Compliance
cULus; UL 248

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.