Ceramic Fuse, TCA / TCA-P Series, Time-Delay, 30A, 250V AC, 750A at 250V AC
- Mfr # TCA-630mA
- Zoro # G313841847
product price:Â
$
1.19
/ea
Sold in multiples of 7 for
$8.33
Key Features
Series
TCA / TCA-P
Speed
Time-Delay
Amps
100 mA to 30 A
AC Voltage Rating
250V AC
Interrupt Rating
750A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCA-630mA
- Zoro #
- G313841847
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 6.30 mm
- Length
- 0.2 in
- Width
- 0.2 in
- Height
- 1.25 in
- Fuse Size
- 6.3 x 32 mm
Details
- Series
- TCA / TCA-P
- Speed
- Time-Delay
- Amps
- 100 mA to 30 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 750A at 250V AC
- Body Material
- Ceramic
- DC Voltage Rating
- 250V AC
- Item
- Ceramic Fuse
- Standards
- UL/CSA
- AC Interrupt Rating
- 35 A
- Agency Compliance
- cULus; UL 248
- Response Time
- Slow
- Current Rating
- 0.63 A
- Fuse Type
- Electronic Glass & Ceramic Fuse
Description
Ceramic Fuse, TCA / TCA-P Series, Time-Delay, 30A, 250V AC, 750A at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.