Circuit Breaker, 153 Series, 25 to 200A, 3kA at 42V DC

  • Mfr # 153200

  • Zoro # G713828684


product price:  $34.99
/ea

Key Features

Series
153
Amps
25 to 200A
Circuit Breaker Type
High Amperage Heavy Duty Circuit Breakers
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 42V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153200
Zoro #
G713828684
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.91 in
Depth
2.91 in
Height
1.76 in
Length
2.91 in

Details

Item
Circuit Breaker
Series
153
Amps
25 to 200A
Circuit Breaker Type
High Amperage Heavy Duty Circuit Breakers
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 42V DC
Terminal Connection
Screw
DC Voltage Rating
42V DC
Agency Compliance
SAE J553; SAE J1171; ABYC-E11; IEC 60934
Features
Manual Reset
Standards
SAE J553; SAE J1171; ABYC-E11; IEC 60934
IP Rating
IP 67
Reset Type
Manual Reset - Type III
Current Rating
200 A

Description

Automotive circuit breaker for high-amperage applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.