Circuit Breaker, ACB-12-H Series, 6 to 50A, 200A at 24V DC

  • Mfr # ACB-12-H-40A

  • Zoro # G713829339


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Series
ACB-12-H
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB-12-H-40A
Zoro #
G713829339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Depth
2 in
Height
1.3 in
Length
2 in

Details

Item
Circuit Breaker
Series
ACB-12-H
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
DC Voltage Rating
12V DC
Features
Automatic Reset
Standards
SAE J553
Agency Compliance
SAE J553
Current Rating
40 A
Reset Type
Automatic Reset - Type I

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.