Circuit Breaker, ACBM-PX Series, 10 to 50A, 750A at 14V DC

  • Mfr # ACBM-PX-25A

  • Zoro # G013828704


product price:  $14.39
/ea

Key Features

Series
ACBM-PX
Amps
10 to 50A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
750A at 14V DC
Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACBM-PX-25A
Zoro #
G013828704
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.42 in
Depth
1.16 in
Height
0.36 in
Length
1.16 in

Details

Item
Circuit Breaker
Series
ACBM-PX
Amps
10 to 50A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
750A at 14V DC
DC Voltage Rating
14V DC
Standards
SAE J553
Features
Automatic Reset - Type I
Agency Compliance
SAE J553
Reset Type
Automatic Reset - Type I
Current Rating
25 A

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.