
Circuit Breaker, ACBP-N Color Series, 10 to 50A, 200A at 32V DC
Mfr # ACBP-N-50C
Zoro # G713829919
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Series
ACBP-N Color
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
Width
0.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACBP-N-50C
Zoro #
G713829919
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.8 in
Depth
1-1/4 in
Height
1.3 in
Length
1.25 in
Details
Item
Circuit Breaker
Series
ACBP-N Color
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
DC Voltage Rating
32V DC
Standards
SAE J553; SAE J1171
Agency Compliance
SAE J553; SAE J1171
Features
Automatic Reset
Reset Type
Automatic Reset - Type I
IP Rating
IP 63
Current Rating
50 A
Description
Automotive circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.