Circuit Breaker, ACBP4-PL Series, 5 to 30A, 450A at 14V DC
- Mfr # ACBP4-PL-5A
- Zoro # G113828550
product price:Â
$
8.19
/ea
Key Features
Series
ACBP4-PL
Amps
5 A to 30 A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
450A at 14V DC
Width
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACBP4-PL-5A
- Zoro #
- G113828550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Series
- ACBP4-PL
- Amps
- 5 A to 30 A
- Circuit Breaker Type
- Blade Style Circuit Breakers
- Max. AIR Rating
- 450A at 14V DC
- DC Voltage Rating
- 14V DC
- Standards
- SAE J553
- Agency Compliance
- SAE J553
- Features
- Automatic Reset
- Current Rating
- 5 A
- Reset Type
- Automatic Reset - Type I
Dimensions
- Width
- 1.22 in
- Depth
- 0.76 in
- Height
- 0.24 in
- Length
- 0.76 in
Description
Circuit Breaker, ACBP4-PL Series, 5 to 30A, 450A at 14V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.