Circuit Breaker, ACBP4-PM Series, 5 to 30A, 450A at 14V DC

  • Mfr # ACBP4-PM-10A

  • Zoro # G513828617


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Series
ACBP4-PM
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
450A at 14V DC
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACBP4-PM-10A
Zoro #
G513828617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.38 in
Depth
1/2 in
Height
1/4 in
Length
0.5 in

Details

Item
Circuit Breaker
Series
ACBP4-PM
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
450A at 14V DC
DC Voltage Rating
14V DC
Standards
SAE J553
Agency Compliance
SAE J553
Features
Automatic Reset
Current Rating
10 A
Reset Type
Automatic Reset - Type I

Description

Blade-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.