Zoro Homepage

Circuit Breaker, CBW57 Series, 30A, 250V AC

  • Mfr # CBW57-PS-30A-5X

  • Zoro # G713828547


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Series
CBW57
Amps
30A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Width
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBW57-PS-30A-5X
Zoro #
G713828547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.57 in
Depth
1.16 in
Height
1.36 in
Length
1.16 in

Details

Item
Circuit Breaker
Series
CBW57
Amps
30A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
DC Voltage Rating
50V DC
Features
Manual Reset - Type III
Standards
cURus; SAE J1171; UL 1077; UL 1500
Agency Compliance
cURus; SAE J1171; UL 1077; UL 1500
Current Rating
30 A
Reset Type
Manual Reset - Type III
IP Rating
IP 40

Description

Line voltage, thermal circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.