Circuit Breaker, CBW68 Series, 80A, 250V AC, 1kA at 250V AC, 300A at 32V DC

  • Mfr # CBW68-HF-70A

  • Zoro # G513829348


product price:  $28.59
/ea

Key Features

Series
CBW68
Amps
80A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBW68-HF-70A
Zoro #
G513829348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.57 in
Depth
1.38 in
Height
2.37 in
Length
1.38 in

Details

Item
Circuit Breaker
Series
CBW68
Amps
80A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 32V DC
DC Voltage Rating
32V DC
Features
Manual Reset - Type III
Current Rating
70 A
Reset Type
Manual Reset - Type III
IP Rating
IP 40

Description

Line voltage, thermal circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.