Circuit Breaker, MRCB-24-H Series, 10 to 50A, 2kA at 24V DC

  • Mfr # MRCB-24-H-50A

  • Zoro # G113828628


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Series
MRCB-24-H
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
2kA at 24V DC
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCB-24-H-50A
Zoro #
G113828628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.95 in
Depth
1-1/4 in
Height
1.33 in
Length
1.25 in

Details

Item
Circuit Breaker
Series
MRCB-24-H
Amps
10 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
2kA at 24V DC
DC Voltage Rating
24V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Manual Reset
Reset Type
Manual Reset - Type III
Current Rating
50 A

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.