Circuit Breaker, MRCBM-2PX Series, 10 to 60A, 500A at 28V DC
- Mfr # MRCBM-2PX-30A
- Zoro # G813828607
product price:Â
$
10.99
/ea
Key Features
Series
MRCBM-2PX
Amps
10 to 60A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
500A at 28V DC
Width
1.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRCBM-2PX-30A
- Zoro #
- G813828607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Series
- MRCBM-2PX
- Amps
- 10 to 60A
- Circuit Breaker Type
- Blade Style Circuit Breakers
- Max. AIR Rating
- 500A at 28V DC
- DC Voltage Rating
- 28V DC
- Features
- Manual Reset
- Standards
- SAE J553
- Agency Compliance
- SAE J553
- Current Rating
- 30 A
- Reset Type
- Manual Reset - Type III
Dimensions
- Width
- 1.42 in
- Depth
- 1.16 in
- Height
- 0.36 in
- Length
- 1.16 in
Description
Circuit Breaker, MRCBM-2PX Series, 10 to 60A, 500A at 28V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.