
Circuit Breaker, MRCBM-2PX Series, 10 to 60A, 500A at 28V DC
Mfr # MRCBM-2PX-50A
Zoro # G413828564
product price:Â $15.59
/eaKey Features
Series
MRCBM-2PX
Amps
10 to 60A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
500A at 28V DC
Width
1.42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRCBM-2PX-50A
Zoro #
G413828564
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.42 in
Depth
1.16 in
Height
0.36 in
Length
1.16 in
Details
Item
Circuit Breaker
Series
MRCBM-2PX
Amps
10 to 60A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
500A at 28V DC
DC Voltage Rating
28V DC
Standards
SAE J553
Agency Compliance
SAE J553
Features
Manual Reset
Current Rating
50 A
Reset Type
Manual Reset - Type III
Description
Blade-style circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.