Circuit Breaker, MRCBP-N Color Series, 10 to 50A, 200A at 32V DC
- Mfr # MRCBP-N-50C
- Zoro # G213828719
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Series
MRCBP-N Color
Amps
10 A to 50 A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 32V DC
Width
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRCBP-N-50C
- Zoro #
- G213828719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Series
- MRCBP-N Color
- Amps
- 10 A to 50 A
- Circuit Breaker Type
- 10-32 Stud (Shortstop Style) Circuit Breakers
- Max. AIR Rating
- 200A at 32V DC
- DC Voltage Rating
- 32V DC
- Agency Compliance
- SAE J553; SAE J1171
- Standards
- SAE J553; SAE J1171
- Features
- Manual Reset
- IP Rating
- IP 63
- Current Rating
- 50 A
- Reset Type
- Manual Reset - Type III
Dimensions
- Width
- 0.8 in
- Depth
- 1-1/4 in
- Height
- 1.3 in
- Length
- 1.25 in
Description
Circuit Breaker, MRCBP-N Color Series, 10 to 50A, 200A at 32V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.