Circuit Breaker, MRCBP4-PL Series, 5 to 30A, 300A at 28V DC

  • Mfr # MRCBP4-PL-30A

  • Zoro # G713829254


product price: $8.19
/ea

Key Features

Series
MRCBP4-PL
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
300A at 28V DC
Width
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCBP4-PL-30A
Zoro #
G713829254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.27 in
Depth
0.76 in
Height
0.24 in
Length
0.76 in

Details

Item
Circuit Breaker
Series
MRCBP4-PL
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Max. AIR Rating
300A at 28V DC
DC Voltage Rating
28V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Manual Reset
Current Rating
30 A
Reset Type
Manual Reset - Type III

Description

Blade-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products