Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover for BLC-08-GT Fuse Block

  • Mfr # BLC-08-GTC

  • Zoro # G013841710


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Series
BLC-08
Amp Range
500A
Voltage Rating
500V DC
Body Length
3.42 in
Body Width
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-08-GTC
Zoro #
G013841710
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.42 in
Body Width
1.18 in
Body Height
1.18 in
Width
1.18 in
Length
3.42 in
Height
1.18 in

Details

Item
Fuse Block
Series
BLC-08
Amp Range
500A
Voltage Rating
500V DC
Fits Fuse Type
Automotive Bolt-On Fuses
Number of Circuits
1
Fits Fuse Style
MEGA Style
Fuse Group
MEGA Style
Fuse Type
Automotive Bolt-On Fuses

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.