Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover for BLC-09 and BLC-209

  • Mfr # BLC-C

  • Zoro # G013840256


product price: $14.99
/ea

Key Features

Series
BLC-209
Amp Range
800A
Voltage Rating
125V AC
Body Length
6.5 in
Body Width
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC-C
Zoro #
G013840256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
6.5 in
Body Width
1.52 in
Body Height
1.15 in
Width
1.52 in
Length
6.5 in
Height
1.15 in

Details

Item
Fuse Block
Series
BLC-209
Amp Range
800A
Voltage Rating
125V AC
Fits Fuse Type
Automotive Bolt-On Fuses
Fits Fuse Style
Limiter Fuse
Number of Circuits
1
Fuse Type
Automotive Bolt-On Fuses
Fuse Group
Limiter Fuse

Description

Cover for BLC-09 and BLC-209 Fuse Blocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.