Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover for BLC-106 and BLC-106-G

  • Mfr # BLC-106-C

  • Zoro # G613841677


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Series
BLC-106-C
Body Length
2 in
Body Width
3.28 in
Body Height
1.1 in
Width
3.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-106-C
Zoro #
G613841677
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
2 in
Body Width
3.28 in
Body Height
1.1 in
Width
3.28 in
Height
1.1 in
Length
2 in

Details

Item
Fuse Block
Series
BLC-106-C
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
6
Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)

Description

Cover for BLC-106 and BLC-106-G Fuse Blocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.