Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover for BLC-108 and BLC-108-G

  • Mfr # BLC-108-C

  • Zoro # G913841506


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Series
BLC-108-C
Body Length
3.15 in
Body Width
3.28 in
Body Height
1.1 in
Width
3.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-108-C
Zoro #
G913841506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.15 in
Body Width
3.28 in
Body Height
1.1 in
Width
3.28 in
Length
3.15 in
Height
1.1 in

Details

Item
Fuse Block
Series
BLC-108-C
Number of Circuits
8
Fits Fuse Style
Regular (ATO/ATC Style)
Fits Fuse Type
Automotive Blade Fuses
Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)

Description

Cover for BLC-108 and BLC-108-G Fuse Blocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.