Zoro Homepage

Cover for Fuse Block BLC-09-GT

  • Mfr # BLC-09-GTC

  • Zoro # G713841546


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Series
BLC-09
Amp Range
300A to 500A
Voltage Rating
500V AC/500V DC
Body Length
3.42 in
Body Width
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-09-GTC
Zoro #
G713841546
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.42 in
Body Width
1.18 in
Body Height
1.18 in
Height
1.18 in
Width
1.18 in
Length
3.42 in

Details

Item
Fuse Block
Series
BLC-09
Amp Range
300A to 500A
Voltage Rating
500V AC/500V DC
Fits Fuse Type
Automotive Bolt-On Fuses
Fits Fuse Style
Limiter Fuse
Number of Circuits
1
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Fuse Type
Automotive Bolt-On Fuses
Fuse Group
Limiter Fuse

Description

Cover for BLC-09-GT Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.