Zoro Homepage

Electronic Micro Fuse, FMS-R-E Series, 315mA to 6.3A, Fast-Acting, 250V AC, Rectangular

  • Mfr # FMS-R-E-800mA

  • Zoro # G613841349


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Series
FMS-R-E
Amps
315mA to 6.3A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS-R-E-800mA
Zoro #
G613841349
UPC #
-
Country of Origin
China

Dimensions

Length
0.33 in
Width
0.1 in
Height
0.79 in

Details

Item
Electronic Micro Fuse
Series
FMS-R-E
Amps
315mA to 6.3A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250VAC
Body Style
Rectangular
Interrupt Rating
100A at 250V AC
Standards
IEC
Current Rating
0.8 A
Response Time
Fast
Fuse Group
Rectangular
Agency Compliance
IEC 60127
Fuse Type
Electronic Micro Fuse
AC Interrupt Rating
35 A

Description

Electronic Micro Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.