Electronic Subminiature Fuse, FXG Series, 125mA to 20A, Fast-Acting, 250V AC

  • Mfr # FXG-1.25A

  • Zoro # G713840082


product price:  $0.61
/ea
Sold in multiples of 13 for $7.93

Key Features

Series
FXG
Amps
125mA to 20A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
60V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXG-1.25A
Zoro #
G713840082
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.7 mm
Length
0.11 in
Width
0.11 in
Height
0.29 in
Fuse Size
2.7 x 7.3 mm

Details

Item
Electronic Subminiature Fuse
Series
FXG
Amps
125mA to 20A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
60V DC
Interrupt Rating
50A at 250V AC, 50A at 60V DC
Standards
UL/CSA
Fuse Type
Electronic Subminiature Fuse
Current Rating
1.25 A
Response Time
Fast
Agency Compliance
UL 248
AC Interrupt Rating
50 A

Description

Electronic Subminiature Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.