Zoro Homepage

Electronic Subminiature Fuse, TXF Series, 200mA to 15A, Time-Delay, 350V AC

  • Mfr # TXF-10A

  • Zoro # G313841601


product price: $0.61
/ea
Sold in multiples of 13 for $7.93

Key Features

Series
TXF
Amps
200mA to 15A
Speed
Time-Delay
AC Voltage Rating
350V AC
DC Voltage Rating
350VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXF-10A
Zoro #
G313841601
UPC #
-
Country of Origin
China

Dimensions

Diameter
4 mm
Length
0.16 in
Width
0.16 in
Height
0.47 in
Fuse Size
4 x 12 mm

Details

Item
Electronic Subminiature Fuse
Series
TXF
Amps
200mA to 15A
Speed
Time-Delay
AC Voltage Rating
350V AC
DC Voltage Rating
350VAC
Interrupt Rating
50A at 350V AC
Standards
UL/CSA
Agency Compliance
UL 248
Current Rating
10 A
Fuse Type
Electronic Subminiature Fuse
AC Interrupt Rating
50 A
Response Time
Slow

Description

Electronic Subminiature Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.