Shop OPTIFUSE
See all product information
Create Account
Electronic Subminiature Fuse, TXG Series, 375mA to 7A, Time-Delay, 250V AC
- Mfr # TXG-3.15A
- Zoro # G513841913
product price:Â
$
0.61
/ea
Sold in multiples of 13 for
$7.93
Key Features
Series
TXG
Amps
375mA to 7A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXG-3.15A
- Zoro #
- G513841913
- UPC #
- -
- Country of Origin
- China
- Item
- Electronic Subminiature Fuse
- Series
- TXG
- Amps
- 375mA to 7A
- Speed
- Time-Delay
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V AC
- Interrupt Rating
- 30A at 250V AC
- Standards
- UL/CSA
- Agency Compliance
- UL 248
- AC Interrupt Rating
- 30 A
- Fuse Type
- Electronic Subminiature Fuse
- Current Rating
- 3.15 A
- Response Time
- Slow
Dimensions
- Diameter
- 2.7 mm
- Length
- 0.11 in
- Height
- 0.29 in
- Width
- 0.11 in
- Fuse Size
- 2.7 x 7.3 mm
Description
Electronic Subminiature Fuse, TXG Series, 375mA to 7A, Time-Delay, 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.