Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block, 3 Poles, 30A Amp Range, 600V AC/600V DC Volt Rating

  • Mfr # BPK-R-I-501

  • Zoro # G413841860


product price: $20.55
/ea

Key Features

Series
BPK-R-I-500
Number of Poles
3
Amp Range
30A
Voltage Rating
600V AC/600V DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-R-I-501
Zoro #
G413841860
UPC #
-
Country of Origin
China

Dimensions

Body Length
3.12 in
Body Width
0.69 in
Body Height
2.16 in
Width
0.69 in
Height
2.16 in
Length
3.12 in

Details

Item
Fuse Block
Series
BPK-R-I-500
Number of Poles
3
Amp Range
30A
Voltage Rating
600V AC/600V DC
Connector Type
Screw
Standards
cULus
Fits Fuse Class
Class CC
Number of Circuits
1
Fits Fuse Type
Industrial and UL Fuses
AC Voltage Rating
600V AC
Fuse Group
Class CC
DC Voltage Rating
600V DC
Terminals Style
Screw
Agency Compliance
cULus
Current Rating
30 A
Fuse Type
Industrial and UL Fuses

Description

Dinrail Fuse Block for Class CC Fuses with LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.