Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for 6.3x32mm, 250V 25A

  • Mfr # BLC-16-B1

  • Zoro # G913840394


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Series
BLC-16
Amp Range
25A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.250"
Body Length
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-16-B1
Zoro #
G913840394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
2.36 in
Body Width
0.89 in
Body Height
0.35 in
Length
2.36 in
Height
0.35 in
Width
0.89 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
Fuse Block
Series
BLC-16
Amp Range
25A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.250"
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Terminals Style
Quick Connect - 0.250"
AC Voltage Rating
250V AC
Fuse Type
Electronic Glass & Ceramic Fuses
Current Rating
25 A

Description

Fuse Block for 6.3x32mm Tube Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.