Zoro Homepage

Fuse Block for 6.3x32mm - UL, 250V 10A

  • Mfr # BLC-20A

  • Zoro # G013840379


product price: $1.64
/ea
Sold in multiples of 4 for $6.56

Key Features

Series
BLC-20A
Amp Range
10A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.187"
Body Length
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-20A
Zoro #
G013840379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.56 in
Body Width
0.55 in
Body Height
0.43 in
Height
0.43 in
Length
1.56 in
Width
0.55 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
Fuse Block
Series
BLC-20A
Amp Range
10A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.187"
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.187"
Current Rating
10 A
Fuse Type
Electronic Glass & Ceramic Fuses
AC Voltage Rating
250V AC

Description

Fuse Block for 6.3x32mm Tube Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.